Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 In Length, 5 In Width, Box Mount, 0.84 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$23.53
Each
Low Profile Inbox For New Vinyl Siding Construction. Horizontal With Weatherproof While In Use Extra Duty White Cover.
$2,677.72
Per 100
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Steel, 1/2" Raised, With Ears 2-3/4", 3.3 Cubic Inch Capacity
Nacogdoches Availability: In Stock
$1,250.20
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1"
$88.62
1-Gang Weatherproof Blank Cover - Gray
$958.89
<P>Two Gang Device Box. Cover Has Twistouts For 2000, 500 and 700 Series Raceways. Base Has 1/2'' Trade Size Ko and Rectangular Ko For Extension to Wall Box. Base Has #10 Threaded Hole For Ground Connection.</P>
$3,211.69
T Box, PVC Material, Gray, 16.5 Cu.In Capacity, 1 Gang, Rectangular, 4.56 In Length, 2.8 In Width, 2 In Height, 36 LB/100
$3,691.63
Junction Box, Type FS & FD Conduit Form, 18 Cu.In Capacity, Gray, 1/2 In Hub Size, 6.08 In Length, 2.80 In Width, 2.42 In Height, 0.5 LB/Ea
$2,002.14
Weatherproof 4-Inch Round Outdoor Cluster Cover, Blank 2 Hole 1/2-In With Gasket and Screws, Bronze
$442.86
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Red, Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
$3,226.32
Weatherproof Receptacle Cover, 1 Gang, 115.87 MM (L);71.42 MM (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum Lacquer, 0.2400 LB
$1,076.13
1G Vertical WP Cover Toggle White
$492.52
2-Gang Weatherproof Cover, Vertical, Decorator, Gray, Shrink
$19.20
Two Gang White Blank Covers - Device Mount
$212.04
1-Gang Blank Deep Exposed Boxes Type FD
$1,541.06
1-Gang 4-Hole 1/2 In. Outlet Box - Bronze
$807.57
3G WP Box (7) 1/2 In. Outlets - Gray
$39.11
Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch X 1/2 Inch Raised, Pre-Galvanized Steel
$463.87
2-Gang Weatherproof In-Use Cover, 55-In-1, 4-3/4 In. Deep, Clear
$41.54
20
Popularity
Default